Thermo Scientific™ HM 430 Sliding Microtome

Ensure fast, comfortable, and nontiring operation with the automatic or manual fine sectioning abilities of the Thermo Scientific™ HM 430 Sliding Microtome.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 910010

UNSPSC: 41102916

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12062999

Quantity Price
1 £ 8380.0 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Sectioning Range 1 to 60µm
Width (Metric) 31cm
Weight (Metric) 26kg
Includes HM 430 Sliding Microtome, Steel Knife Holder, Dust Cover, Operator Manual
Specimen Size 80 x 60mm
Height (Metric) 32cm
Depth (Metric) 48cm

Excellent Cutting Options:
  • Knife holder with integrated, movable knife guard
  • Knife carrier glides along a maintenance-free precision cross-roller bearing system
  • Ergonomic handle for moving knife carrier Horizontal knife movement length can be selected in accordance with the size of the specimen in order to activate the automatic specimen advance
Features:
  • Use for paraffin and frozen sections in biological, botanical, and materials science applications
  • Easy selection of manual or automatic advance
  • Integrated removable waste tray
  • Specimen fine orientation on X/Y-axes
Includes:
  • Dust cover
  • Instruction manual
Requires:
  • Standard specimen clamp (715480), available separately