missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap Capto Phenyl (High Sub)
Capto Phenyl (High sub) and Capto Butyl are hydrophobic interaction chromatography (HIC) resins used in the capture and intermediate stages of protein purification
£194.00 - £426.00
Specifications
Flow Rate | < 600 cm/h |
---|---|
For Use With (Application) | Hydrophobic Interaction Chromatography |
Height (Metric) | 25 mm |
Storage Requirements | 4 to 30 °C, 20% Ethanol |
Product Code | Brand | Bed Volume | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Volume | Price | Quantity & Availability | |||||
15599234
|
Cytiva
17545109 |
5 mL |
£426.00
Pack of 5 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
15519271
|
Cytiva
17545108 |
1 mL |
£194.00
Pack of 5 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Hydrophobic interaction chromatography (HIC) resins
- Used in the capture and intermediate stages of protein purification
Specifications
< 600 cm/h | |
Hydrophobic Interaction Chromatography | |
25 mm | |
4 to 30 °C, 20% Ethanol |