missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto™ AVB
Capto™ AVB is based on a rigid base matrix, delivering excellent pressure-flow properties to AAV production
£1511.00 - £1554.00
Specifications
Height (Metric) | 2.5 cm |
---|---|
Content And Storage | Store at 4°C to 8°C |
Column Type | Affinity Column |
Shipping Condition | Ambient |
dimMatrix | Capto AVB |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
16227791
|
Cytiva
17372211 |
1 mL |
£1554.00
Pack of 5 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
16237791
|
Cytiva
17372212 |
5 mL |
£1511.00
Each |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
Description
- Efficient purification of AAV of several subclasses by affinity chromatography
- Prepacked HiTrap™ columns for easy screening and convenient process development, as well as small scale purification
- High selectivity and excellent scalability
- The possibility to run at higher flow rates and bed heights increases flexibility in process design and increases productivity
Specifications
2.5 cm | |
Affinity Column | |
Capto AVB |
Store at 4°C to 8°C | |
Ambient |