missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Thick Wall Sleeve, B-length for Europe

Insert between standard ground glass joints to eliminate the use of grease. The PTFE thick wall sleeve is B-length for Europe and is suitable for high vacuum.

Brand:  Cowie Technology™ 020.034

Code : 02

Additional Details : Weight : 0.04500kg

 View more versions of this product

Product Code. 12388029

  • £67.83 / Pack of 5


Estimated Shipment
19-03-2018
Add to basket

Description

Description

Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.
  • Self-release seal to prevent sticking
  • Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
  • Use up to 280°C (540°F)
  • Leakage Rate: <1 x 10-4 torr, litre, sec-1
  • Eliminates the need for grease
  • Sleeves are inert
Specifications

Specifications

Prevent sticking, eliminates use of grease
PTFE
-200 to +280°C
34/35
Ground Glass Joints
5Pack
0.5mm
Rigid
Videos