missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High temperature urethane, U-835, Thermo Scientific™
Click to view available options
Quantity:
25 g
100 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Recommended for use as a base resin or additive for adhesives designed for metal substrates
Specifications
Color | Yellow |
Physical Form | Yellow liquid |
Density | 0.99 g/mL |
Quantity | 100 g |
Flash Point | >200°C (392°F) |
Chemical Name or Material | High temperature urethane, U-835 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'