missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High Temperature Furnace LHT/D Series
Compact tabletop models are perfectly suited for the sintering of technical ceramics, such as zirconium oxide dental bridges.
Brand: Nabertherm LHT317PN1
Additional Details : Weight : 75.00000kg
Description
- Maximum Temperature: 1650 °C
- High-quality molybdenum disilicide heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Compact design with lift door, opening upwards
- Adjustable air inlet
- Exhaust air opening in the roof
- Type B thermocouple
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
3 L | |
155 x 135 x 200 mm | |
60 kg |
P470 | |
630 x 470 x 1020 mm |