missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Furnace, HTC 1400 Series
The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.
£6110.00 - £9895.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17327929
|
Nabertherm™
LC034K4ON5 |
3 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17377929
|
Nabertherm™
LC084K4ON8 |
8 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Maximum Temperature: 1400°C
- Furnace chamber lined with first-class, long-life fiber material, unclassified
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and high stability
- Flap door can be used as work platform
- Switching system with solid-state-relays, power tuned to the SiC rods
- Easy replacement of heating rods
- Adjustable air inlet opening, exhaust air opening in the roof
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
C550 | |
Up to 1400°C |