missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles
Designed to fit most Soxhlet extraction units. Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles are made of 100% borosilicate glass microfiber. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
£195.00 - £469.00
Specifications
Description | GE’s Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required. |
---|---|
Material | Borosilicate Glass Fibers |
For Use With (Application) | Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes. |
Grade | HP-GF |
For Use With (Equipment) | Soxhlet extraction units |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
11390714
|
Cytiva
2814-199 |
90 mm | 19 mm |
£283.00
Pack of 25 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
11370384
|
Cytiva
2814-300 |
100 mm | 30 mm |
£195.00
Pack of 25 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
||||
11300724
|
Cytiva
2814-432 |
123 mm | 43 mm |
£469.00
Pack of 25 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
Description
Designed to fit most Soxhlet extraction units. Whatman™ High Purity Glass Microfiber Soxhlet Extraction Thimbles are made of 100% borosilicate glass microfiber. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
- Resistant to temperatures up to 500°C
- Binder-free, no chemical additives
- Designed to fit most commercially available Soxhlet extractors.
- Effective when used with solvents incompatible with cellulose materials
- Applications: analysis of hot and acidic gases during emission control and smoke stack gas monitoring, analysis of pesticide residues using Soxhlet extraction, determination of oil/fat content of foods, analysis of oil and grease in solid wastes
Specifications
GE’s Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required. | |
Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes. | |
Soxhlet extraction units | |
500°C |
Borosilicate Glass Fibers | |
HP-GF | |
932°F | |
Extraction Thimble |