missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ High Pressure Syringe

Designed for high pressure gas sampling

Brand:  Trajan™ 008170

Code : 13

Additional Details : Weight : 0.27000kg

 View more versions of this product

Product Code. 12977536

  • £319.00 / Each
Estimated Shipment: 10-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Designed for high pressure gas sampling (rated to 500psi)
  • Fitted with a gas tight ON/OFF valve and high pressure 7cm, 23 gauge needle
Specifications

Specifications

23 G
0.63 mm
1/Ea.
Bevel
0.37 mm
High Pressure Syringe
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers