missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Optima™ TFX200 Series Digital Heated Circulating Bath

Provides outstanding performance for applications requiring accurate temperature control up to a maximum of 200°C. Grant Optima™ TFX200 Series Digital Heated Circulating Bath incorporates Intelligent Control Optimisation™ (ICO) for adaptive intelligent PID temperature control and includes a powerful integral pump.

Brand:  Grant Instruments™ TXF200-P12

Code : 57

Additional Details : Weight : 6.50000kg

 View more versions of this product

Product Code. 12757849

  • £1505.15 / Each


Estimated Shipment
20-03-2018
Add to basket

Description

Description

  • Full colour QVGA TFT screen clearly displaying actual and set temperatures, pump speed and clear status icons
  • TXSEP and TXPEP external probes for monitoring and controllng temperature of remote loads
  • Intuitive screen icons and menus allow fast and accurate setup
  • USB interface allows connection to PC or laptop for programming or data logging
  • Easy to configure automated temperature profiling and control functions
  • TXF200 can store up to 10 programs containing 100 segments
  • Powerful integral pump with multi-stage variable flow rate, maximum flow 23L/min
  • Two point user calibration for optimum accuracy
  • Adjustable over-temperature cut-out Variable high and low temperature alarm settings - configurable to switch a relay
  • Optional Labwise™ PC software for program set-up, data logging and real-time graphing
  • Maximum cooling/heating range (dependent on tank size): ambient +5 to 99°C with plastic (P) tank, or -15° to 200°C with stainless steel (ST) tank
  • Min/Max liquid depth: 85/140mm
  • Stability ± 0.01°C
Specifications

Specifications

ambient +5 to 99°C
120 or 230V
530mbar
280mm
180mm
TXF200-P12
Plastic Tank
±0.01°C
12L
22 L/min
50/60Hz
155mm
412 x 340 x 180mm
USB and RS232 communication interface
1840W
Videos
Documentation