missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ High-Impact Polystyrene Trays

Suitable for food stuff and general laboratory use.

Brand:  Kartell™ 0571103

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10122571

  • £493.00 / Pack of 20


Estimated Shipment: 03-12-2021
Add to basket

Description

Description

  • With ridged feet for stability
  • Not autoclavable
Specifications

Specifications

Ext.: 352 x 252 x 81 mm; Int.: 290 x 190 x 70 mm
20/Pk.
Non-Autoclavable
White
290 mm (Interior), 352 (Exterior) mm
Tray
Foodstuffs and general laboratory use
Rectangular
5.4 L
70 mm (Interior), 81 (Exterior) mm
Polystyrene
190 mm (Interior), 252 (Exterior) mm
Videos
SDS
Documents
Certificates