Kartell™ Plastilab™ High-Impact Polystyrene Trays

Suitable for food stuff and general laboratory use.

Overview
Brand: Kartell™

Manufacturer Part Number: 5712

UNSPSC: 41122808

Code: 02

Additional Details:
Additional Details: Weight: 0.52500kg



Product Code. 11381205

Quantity Price
1 £ 34.1 / Each
In Stock 26
Add to basket


Description and Specification

Specification

Dimensions (L x W x H) Ext.: 252 x 252 x 82mm; Int.: 200 x 200 x 70mm
No. per Pack 20/Pack
Autoclavable No
For Use With Foodstuffs and general laboratory use
Color White
Type Tray
Capacity (Metric) 3.8L
Material High Impact Polystyrene

  • With ridged feet for stability
  • Not autoclavable

Documentation