missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ High-Impact Polystyrene Trays

Suitable for food stuff and general laboratory use.

Brand:  Kartell™ 0570803

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10102571

  • £147.00 / Pack of 20


Estimated Shipment: 01-12-2021
Add to basket

Description

Description

  • With ridged feet for stability
  • Not autoclavable
Specifications

Specifications

Ext.: 252 x 252 x 42 mm; Int.: 210 x 210 x 3 mm
20/Pk.
Non-Autoclavable
White
210 mm (Interior), 252 (Exterior) mm
Tray
Foodstuffs and general laboratory use
Rectangular
1.9 L
30 mm (Interior), 42 (Exterior) mm
Polystyrene
210 mm (Interior), 252 (Exterior) mm
Videos
SDS
Documents
Certificates