missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ High-Impact Polystyrene Trays
Suitable for food stuff and general laboratory use.
Brand: Kartell™ 0570503
Code : A0
Additional Details : Weight : 0.50000kg
Description
- With ridged feet for stability
- Not autoclavable
Specifications
Ext.: 201 x 151 x 41 mm; Int.: 150 x 100 x 30 mm | |
20/Pk. | |
Non-Autoclavable | |
White | |
150 mm (Interior), 201 (Exterior) mm | |
Tray |
Foodstuffs and general laboratory use | |
Rectangular | |
0.8 L | |
30 mm (Interior), 41 (Exterior) mm | |
Polystyrene | |
100 mm (Interior), 151 (Exterior) mm |