missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ High-Impact Polystyrene Trays
Suitable for food stuff and general laboratory use.
Brand: Kartell™ 0571403
Code : 02
Additional Details : Weight : 3.24000kg
Description
- With ridged feet for stability
- Not autoclavable
Specifications
3.9 L | |
White | |
360 mm (Interior), 409 (Exterior) mm | |
Tray | |
Foodstuffs and general laboratory use | |
Rectangular |
Ext.: 409 x 300 x 42 mm; Int.: 360 x 250 x 30 mm | |
30 mm (Interior), 42 (Exterior) mm | |
Polystyrene | |
250 mm (Interior), 300 (Exterior) mm | |
1/Pk. | |
Non-Autoclavable |