missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ High-Impact Polystyrene Trays
Suitable for food stuff and general laboratory use.
Brand: Kartell™ 0571203
Code : A0
Additional Details : Weight : 0.01000kg
Description
- With ridged feet for stability
- Not autoclavable
Specifications
3.8 L | |
White | |
200 mm (Interior), 252 mm (Exterior) | |
Tray | |
Foodstuffs and general laboratory use | |
Rectangular |
Ext.: 252 x 252 x 82 mm; Int.: 200 x 200 x 70 mm | |
70 mm (Interior), 82 mm (Exterior) | |
Polystyrene | |
200 mm (Interior), 252 mm (Exterior) | |
20/Pk. | |
Non-Autoclavable |