missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ High-Impact Polystyrene Trays

Suitable for food stuff and general laboratory use.

Brand:  Kartell™ 5715

UNSPSC : 41122808

Code : 02

Additional Details : Weight : 0.52500kg

 View more versions of this product

Product Code. 11301215

  • £65.35 / Each


In Stock 22
Add to basket

Specifications

Description

  • With ridged feet for stability
  • Not autoclavable
Description & Specifications

Specifications

7.8L
Ext.: 408 x 299 x 81mm; Int.: 340 x 240 x 70mm
High Impact Polystyrene
Foodstuffs and general laboratory use
White
1/Pack
No
Tray
Documentation