Learn More
Kartell™ High Impact Polystyrene Balance Boats
Provide an easy and inexpensive system for weighing any medium.
Brand: Kartell™ 1110400
117.69 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 02
Additional Details : Weight : 1.77848kg
Description
Provide an easy and inexpensive system for weighing any medium.
- Lightweight weighing boats
- Non-contaminating (made of HIPS with hydrophobic surface)
- Easily fashioned to make funnel shape
- Available in two models: diamond (DS) and square (SQ)
- DS model available in white or black for visibility of trace sample remains adhering to boat
- Reproducible tare weight: batch to batch variation less than 5%
- Antistatic
Specifications
Flat | |
White | |
Square | |
78.5 x 78.5 x 23 mm | |
78.5 mm | |
2.3 g |
100 mL | |
Polystyrene | |
Weighing Boat | |
78.5 mm | |
23 mm |