HF scientific MicroTPW Portable White Light Turbidimeter

Essential tool for monitoring turbidity on the go

Overview
Brand: HF scientific

Manufacturer Part Number: 19856

X3 Cuvette HF Scientific with light shield cap

UNSPSC: 41121813

Code: 03

Additional Details:
Additional Details: Weight: 1.00000kg



Requires: Set of four “AAA” alkaline batteries.

Product Code. 13150623

Quantity Price
1 £ 64.85 / Pack of 3
Estimated Shipment
20-03-2017
Add to basket


Description and Specification

Specification

Temperature (Metric) Operating 0° to 50°C
Includes 3 sample cuvets with light-shield caps
Product Type Sample Cuvette
Documentation