missing translation for 'onlineSavingsMsg'
Learn More

HF Scientific™ MicroTPW Portable White Light Turbidimeter

Essential tool for monitoring turbidity on the go

Brand:  HF Scientific™ 20000

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13130623

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Requires : Set of four “AAA” alkaline batteries.

Description

Description

  • Autorange from 0 to 1100 NTU with accuracy of ±2% of reading or ±0.01 NTU
  • Water-resistant, ABS-injection molded housing maintains laboratory performance in field operations
  • Other field-friendly features include push-button calibration, four-digit (seven-segment) LCD display, and long life—performs over 1000 tests on a single set of four “AAA” alkaline batteries
  • Response time: 14 seconds
  • Maximum sample size: 10mL
  • Resolution varies with turbidity range: 0.01 NTU for 0–99 NTU range, 0.1NTU for 100–999.9 NTU range, and 1 NTU for 1000–1100 NTU range
  • Light source: tungsten

Specifications

Specifications

±2%, ±3%
Shock resistant, HDPE carrying case, one set of calibration standards index rings, batteries, operator's manual and measuring cuvets with light shield caps
0 to 1100 NTU
0.01 NTU, 0.1NTU, 1 NTU
LCD
16.5cm
14 sec.
0° to 50°C
1 Year
ProCal calibration standards
Nephelometric
Microtpw Field Portable Turbidimeter
AAA Alkaline
4.4cm
Tungsten
10mL
67
CE, NEMA, US EPA
Videos
Documentation