missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators

Perform a range of general applications with these general protocol incubators.

£1275.00 - £5246.86


Products 5
Product Code Brand Volume (Metric) Chamber Electrical Requirements Plug Type Price Quantity & Availability  
Product Code Brand Volume (Metric) Chamber Electrical Requirements Plug Type Price Quantity & Availability  
10529070 View accessory products Thermo Scientific™
51028130
75L 230V 50/60Hz Country-specific £1275.00
Each
In Stock 5
Add to basket
10744262 View accessory products Thermo Scientific™
51028132
194L 230V 50/60Hz Country-specific £2490.00
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
10839810 View accessory products Thermo Scientific™
51028131
117L 230V 50/60Hz Country-specific £1795.00
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
12625306 View accessory products Thermo Scientific™
51029322
405L 230V 50/60Hz Country-specific £4280.00
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
12635306 View accessory products Thermo Scientific™
51029334
747L 230V 50/60Hz Country-specific £5246.86
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
Description

Description

Key Features:
  • Gravity convection provides gentle air flow and minimal drying out
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Exceptionally small footprint
Temperature Security:
  • Temperature range from ambient + 5° to 75°C
  • Internal glass door allows sample viewing without impacting temperature

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

Warranty

2 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.