missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Oven, 750L, mechanical convection, coated exterior, 400VAC 3/N/PE 50/60Hz

Heratherm Advanced Protocol Ovens include mechanical or gravity convection technology with excellent temperature values, providing flexibility, accuracy and dependability.

Brand:  Thermo Scientific™ 51029348


7354.97 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : 50

Additional Details : Weight : 0.60000kg

Product Code. 12655316

  • £8288.22 / Each
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

Thermo Scientific™ Heratherm Advanced Protocol Ovens include mechanical or gravity convection technology with excellent temperature values, providing flexibility, accuracy and dependability. Heratherm Advanced Protocol Ovens provide unsurpassed temperature performance–the flexible tool in the lab to be used for multiple applications.

Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.

  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Specifications

Specifications

Programmable Microprocessor control with vacuum fluorescent display
731 L
Mechanical Convection Oven
2 supplied/39 max.
±3.1°C
30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
77 cm
39.5 in.
100.4 cm
52.6 in.
133.5 cm
54.5 cm
400 V
12 A
51029348
Ambient +10° to 250°C
Coated Steel
Country-specific
21.5 x 39.5 x 52.6 in. (54.5 x 100.4 x 133.5 cm)
30.3 in.
49.7 in.
126.1 cm
60.8 in.
154.5 cm
21.5 in.
400 V 50/60 Hz
5750 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services