missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.

Brand:  Thermo Scientific™ 51028716


4029.15 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : 51

Additional Details : Weight : 195.00000kg

 View more versions of this product

Product Code. 10338479

  • £4586.40 / Each
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.

Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.

  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Specifications

Specifications

Programmable Microprocessor control with vacuum fluorescent display
170 L
Mechanical Convection Oven
2 supplied/19 max.
±1.8°C
29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
73.8 cm
18.3 in.
46.4 cm
27.9 in.
70.8 cm
51.8 cm
230 V
13.3 A
51028716
330°C
Stainless Steel
Country-specific
20.4 x 18.3 x 27.9 in. (51.8 x 46.4 x 70.8 cm)
29.1 in.
25.2 in.
64 cm
36.2 in.
92 cm
20.4 in.
230 V 50/60 Hz
3060 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.