missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.

Brand:  Thermo Scientific™ 51028143

Code : 51

Additional Details : Weight : 55.00000kg

 View more versions of this product

Product Code. 10140400

  • £2273.19 / Each


Estimated Shipment: 13-01-2022
Add to basket

Description

Description

Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.

Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.

  • Broad temperature range—up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

Specifications

Specifications

13.5 A
15.3 in.
22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
22.8 in.
58 cm
22.2 in.
±2.5°C
17.2 in.
≤330°C
51028143
15.3 x 17.2 x 22.8 in. (38.9 x 43.8 x 58 cm)
230 V 50/60 Hz
Country-specific
2 supplied/16 max.
Programmable Microprocessor control with vacuum fluorescent display
38.9 cm
50/60 Hz
32.3 in.
82 cm
56.5 cm
3100 w
43.8 cm
230 V
99 L
Gravity Convection
Coated Steel
25.2 in.
64 cm
Videos
SDS
Documents
Certificates
View accessory products
Services

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.