missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators

Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.

Brand:  Thermo Scientific™ 51028135

Code : 51

Additional Details : Weight : 70.00000kg

 View more versions of this product

Product Code. 10150070

  • £4487.19 / Each


Estimated Shipment: 25-11-2021
Add to basket

Description

Description

Perform drying applications with Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators, which include dual-convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab and can be used for multiple applications.

  • Dual convection for application versatility—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying applications
  • Temperature uniformity of ± 0.6 (Fan off) and between ±0.2° and ± 0.4C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

Specifications

Specifications

Dual convection
Plug type provided based on country
5.7 A
55 lb.
21.4 in.
178 L
29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
230 V, 50/60 Hz
36.2 in.
92 cm
29.1 in.
±0.1°C
weekly / real time / hour
154 lb.
25.2 in.
64 cm
Microbiological Incubator
2 supplied/ 19 max.
230 V
6.3 cu. ft.
Microprocessor control with vacuum fluorescent display
54.3 cm
21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
Ambient +5°C to 105°C
50/60 Hz
27.9 in.
70.8 cm
73.8 cm
±0.6°C
1300 w
70 kg
18.3 in.
46.4 cm
Videos
SDS
Documents
Certificates
View accessory products
Services

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.