missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets

Herasafe 2030i 0.9m BASIC, unconfigured BSC to EN12469, 230V, 50Hz. Herasafe 2030i CONFIGURED to include Cross Beam Smart UV. Additional safety features for ultimate protection and graphic user interface for ease of operation.

Brand:  Thermo Scientific™ 51032330

Additional Details : Weight : 260.00000kg

 View more versions of this product

Product Code. 15903130

  • £16780.79 / Each

Estimated Shipment: 19-11-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The Herasafe 2030i series of biological safety cabinets leverages a legacy of global leadership in BSC design with breakthrough innovations to optimize contamination prevention, user convenience and information management, delivering the most technologically advanced Class II cabinets available.
Equipped with “smart” self-monitoring safety features, intuitive graphic touchscreen interface and built in connectivity to preserve important performance data, the HeraSafe 2030i delivers performance with unmatched precision, for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment.

  • GUI Touchscreen Interface
  • LED Interior Illumination
  • Cloud Ready Data Output
  • Auto Adjusting Cross Beam UV
  • Ergonomic Arm Rests (option)
  • SmartPort Versatile Access
  • SmartFlow Plus Auto Compensation
  • 316 Stainless Steel Interior
Specifications

Specifications

800
800 x 1600 x 1536
230V
H14 Hepa
Cross Beam UV in side walls
230 Kg
EN 12469
217 W/h
60.4 in. (Exterior)
HeraSafe 2030i
2x each side plus Smart Ports
7.8 in.
62.9 in.
Herasafe 2030i, 1.5m, with 200mm sash opening, Cross Beam UV in side walls.
7 in. GUI
0.99995
50/60Hz
LED
260 Kg
316 stainless steel
80 W/h
1536 mm (Exterior)
4x rear wall
200mm
Biological Safety Cabinet
1600 mm
Videos
SDS
Documents
Certificates