missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heraeus Megafuge TX-400 16 Refrigerated Centrifuge R+D Package

Provides industry-leading capacity and ergonomics at an exceptional value for everyday sample preparation, including clinical protocols, cell culture applications, microplate processing and a variety of separation needs

Brand:  Thermo Scientific™ 50126349

7103.71 GBP valid until 2020-02-29
Use promo code "13928" to get your promotional price.



Code : NEW

Additional Details : Weight : 112.80000kg

Product Code. 12816744

  • £9070.52 / Each

In Stock 4

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Process from 4 x 50mL conical tubes or from 32 to 196 blood tubes with our extensive selection of biocontainment rotor solutions, all requiring minimum bench space


Package contains:

  • Centrifuge Heraeus Megafuge 16R
  • Set of 4 adapters - 4x50mL conical
Description:
  • Refrigerated
  • 623 x 603 x 360mm 
Specifications

Specifications

Direct, brushless induction low profile motor
-10°C and +40°C
Yes
UL listed / CSA certified / CE marked / IVD compliant / Certified Biosafety
Yes
9h, 99min + continuous
4 x 400mL
< 61/<55* dB
Microprocessor
TX-400 16R
Videos
Documents