missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Value Digital Model Rotary Evaporators

Rotary evaporator Heidolph Hei-VAP Value Digital HB/G3B with vertical coil condenser, for use under vacuum, manual flask lift, safety coating on glassware.

Brand:  Heidolph™ 560-01312-00

Code : NEW

Additional Details : Weight : 16.00000kg

 View more versions of this product

Product Code. 15336590

  • £3217.00 / Each


Estimated Shipment
27-07-2018
Add to basket

Description

Description

  • Hei-VAP Value Digital Model
  • Coated G3 Vertical Condenser glassware assembly type
  • Stainless Steel Heating Bath material
  • Includes leading safety standards and features for superior ease of use and reduced cost of ownership
  • Comes with a digital display for set and actual heating bath temperature
Specifications

Specifications

DIN EN 60529
50/60Hz
16kg
490mm
20 to 280RPM
20 to 210°C
20 to 210°C
230V/50/60Hz/1,200w
395 x 490 x 430mm
Stainless Steel Heating Bath
1300w
430mm
395mm
230V
Hei-VAP Value Digital
Yes
Rotary Evaporator
1400w
Coated G3 Vertical Condenser
20
±1°C
Videos