missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ MR Series Magnetic Stirring Hotplate

Reaches a maximum temperature of 300°C quickly due to the 800W heating power. Heidolph™ MR Series Magnetic Stirring Hotplate includes safety circuits to avoid an overheat situation of the hotplate. The strong magnetic field allows for stirring of even higher viscosity media or stirring a volume of 20 liters of water with ease.

Brand:  Heidolph™ 505-50000-00

Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 10649804

  • £1175.03 / Each


Estimated Shipment
20-06-2018
Add to basket

Description

Description

Reaches a maximum temperature of 300°C quickly due to the 800W heating power. Safety circuits avoid an overheat situation of your hotplate: If the temperature overshoots the heating will be powered off immediately. The strong magnetic field allows for stirring of even higher viscosity media or stirring a volume of 20 liters of water with ease. Variable speed is adjustable from 30 to 1,400 rpm at an accuracy of ±1% for gentle mixing.

MR Hei-Tec Magnetic Stirrer provides higher requirements and reproducible results
  • Digital display allows for easy setting and monitoring values on the illuminated read out.
  • Independent safety circuit will switch off heating if hotplate temperature goes above 25°C of set temperature. Digital speed setting from 100 to 1,400 rpm at an accuracy of 2% and temperature setting up to 300°C
  • A separate on/off switch for heating prevents an unintentional heat up. If heating is switched on, the on/off button is illuminated for visual control
MR Hei-End Magnetic Stirrer is optimal for highest safety
  • An independent safety circuit switches off heating at an operator pre-programmed temperature value between 10 and 25°C above the set temperature
  • Additional operational safety step is required to change parameters which prevents unwanted changes to the actual setting
  • Digital display allows for easy setting and monitoring values on the illuminated read out. Speed setting from 30 to 1,400 rpm at an accuracy of 1% and temperature setting up to 300°C
    • Hotplate residual heat indicator in the digital display illuminates when unit is turned off and hotplate temperature is above 50°C to prevent accidental operator injury
    • To protect sample from overheating, a safety circuit switches off heating if the temperature sensor is not immersed in your media vessel
    • A separate on/off switch for heating prevents an unintentional heat up. If heating is switched on, the on/off button is illuminated for visual control
Specifications

Specifications

20L
20 to 300°C
230V
800W
2.6kg
Microprocessor
Analog/Digital interface
MR Hei-End
30 to 1400RPM, (±1 accuracy)
Kera-Disk™ (Silumin with ceramic coating)
50Hz
25kg
145mm
173 x 277 x 94mm
0 to 40°C
Videos