Duran™ Heavy Wall Filtering Glass Beakers With Spout

Manufactured of borosilicate glass. Duran™ Heavy Wall Filtering Glass Beakers With Spout feature heavy walls with graduation.

Overview
Brand: Duran™

Manufacturer Part Number: 211312409

X10 HEAVY WALL DURAN BEAKER 100ML

UNSPSC: 41121803

Code: A0

Additional Details:
Additional Details: Weight: 1.10000kg



Product Code. 11710874

Quantity Price
1 £ 266.0 / Pack of 10
Estimated Shipment
09-03-2017
Add to basket


Description and Specification

Specification

Material Borosilicate Glass
Product Type Beaker
Color Clear
Diameter (Metric) Outer 52mm
Quantity 10/Pk.
Style Heavy Wall
Diameter (Metric) 52mm
Graduated Yes
Height (Metric) 85mm
Capacity (Metric) 100mL
Certifications/Compliance USP Standrad

  • Heavy wall
  • With spout
  • With graduation
  • Borosilicate clear glass