missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Heavy Wall Filtering Glass Beakers With Spout

Manufactured of borosilicate glass. Duran™ Heavy Wall Filtering Glass Beakers With Spout feature heavy walls with graduation.

Brand:  Duran™ 211315406

UNSPSC : 41121803

Code : A0

Additional Details : Weight : 5.29000kg

 View more versions of this product

Product Code. 11351465

  • £439.00 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Heavy wall
  • With spout
  • With graduation
  • Borosilicate clear glass
Specifications

Specifications

160mm
1000mL
Clear
105mm
10/Pk.
Beaker
105mm
Borosilicate Glass
USP Standrad
Yes
Heavy Wall
Alternative Products