missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Heavy Wall Filtering Glass Beakers With Spout

Manufactured of borosilicate glass. Duran™ Heavy Wall Filtering Glass Beakers With Spout feature heavy walls with graduation.

Brand:  Duran™ 211313602

Code : A0

Additional Details : Weight : 1.60000kg

 View more versions of this product

Product Code. 11730884

  • £290.00 / Pack of 10


Estimated Shipment
06-02-2018
Add to basket

Description

Description

  • Heavy wall
  • With spout
  • With graduation
  • Borosilicate clear glass
Specifications

Specifications

USP Standrad
70mm
94mm
Heavy Wall
250mL
Clear
Yes
10/Pk.
Beaker
Borosilicate Glass
Videos