missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heating Mantle

Use these heating elements with built in controllers for a variety of applications. Fisherbrand™ Heating Mantles are metal cased with a unique airflow keeping the exterior cool to the touch.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 10698170

  • £2150.00 / Each

Estimated Shipment date
from Supplier 22-10-2019

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Doubled fused and earthed screen
  • Heating element cartridges are replaceable
  • No external controllers are needed
  • 'Heater On' and 'Power-On' lights
  • Maximum element temperature of 450°C
Specifications

Specifications

Integrated
230 V
Controller
Pear
Heating Mantle
50 Hz
10 L
230V
Metal cased
1200w
450°C
Videos
Documents