missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Heating Baths
This aluminum bath for superior heat transfer comes with two insulated safety handles and a safety rim for secure mounting on the hot plate.
Brand: Heidolph instruments 504-93100-00
Code : A0
Additional Details : Weight : 1.20000kg
Description
- 1-l Heating bath for oil
- Heating Bath, 1 litre, for oil
- Oil bath Heidolph for oil up to 250°C
- Aluminum bath for superior heat transfer
- Comes with two insulated safety handles and safety rim for secure mounting on the hot plate
- Maximum temperature of 250°C
- Accessory for magnetic stirrers
Specifications
1 L | |
Heating Bath, 1 L | |
Heating Bath |