missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ HDPE Pipet Basket
Manufactured from High-Density Polyethylene (HDPE). BRAND™ HDPE Pipet Basket includes a handle for easy retrieval. Minimizes touching rinse liquid. For use with pipet rinsing systems.
£42.05 - £73.25
Specifications
Material | HDPE |
---|---|
For Use With (Application) | For pipet rinsing systems |
Includes | Handle |
Quantity | 1 Each |
Height (Metric) | 280 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10768171
|
Brand™
29010 |
460 mm (Pipet) |
£73.25
Each |
In Stock
Log in to see stock. |
|||||
10539101
|
Brand™
29015 |
600 mm (Pipet) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10120091
|
Brand™
29005 |
360 mm (Pipet) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Manufactured from High-Density Polyethylene (HDPE)
- For use with pipet rinsing systems
- Handle provides easy retrieval of pipets
- Minimizes touching rinse liquid
Specifications
HDPE | |
Handle | |
280 mm |
For pipet rinsing systems | |
1 Each | |
145 mm |