Learn More
Brand™ HDPE Pipet Basket
Manufactured from High-Density Polyethylene (HDPE). BRAND™ HDPE Pipet Basket includes a handle for easy retrieval. Minimizes touching rinse liquid. For use with pipet rinsing systems.
Brand: Brand™ 29010
50.08 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Manufactured from High-Density Polyethylene (HDPE)
- For use with pipet rinsing systems
- Handle provides easy retrieval of pipets
- Minimizes touching rinse liquid
Specifications
HDPE | |
Handle | |
460 mm (Pipet) | |
145 mm |
For pipet rinsing systems | |
1 Each | |
280 mm |