missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ HDPE, Narrow Neck Heavy Walled Carboy
292.95 GBP valid until 2024-12-31
Use promo code "21900" to get your promotional price.
Use promo code "21900" to get your promotional price.
Click to view available options
Capacity, Metric: 50L
Description
- Very resistant
- O-ring seal cap make it leakproof
- The cap can be wired down for added safety
- Includes carrying handles
- Suitable for foodstuff
Specifications
Capacity (English) | 13 gal. |
Certifications/Compliance | FDA |
Description | With O-ring seal cap |
Diameter (Metric) Inner Neck | 79.5 mm |
Diameter (Metric) Outer | 350 mm |
Capacity (Metric) | 50 L |
Material | HDPE |
Type | Heavy Walled Carboy |
For Use With (Application) | Suitable for food stuffs |
Height (Metric) With Closure | 700 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'