missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Cylindrical Jars with Ribbed Cap

 Manufactured from HDPE for optimum strength in a lightweight container. Kartell™ Cylindrical Jars with Ribbed Cap offer an economical jar with low environmental impact for powders, pastes and solids.

Brand:  Kartell™ 1564

Code : 02

Additional Details : Weight : 1

Product Code. 11381165

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Exceptionally wide mouth bottles with insert and cap
  • Ribbed cap for improved grip
  • Leakproof
  • Suitable for foodstuff per Framework Regulation (EC) 1935/2004 and Commission Regulation (EU) 10/2011
Specifications

Specifications

120mL
36mm
Insert and Ribbed Cap
Yes
71mm
CE and IVD, per EC Regulation 1935/2004, EC Regulation 10/2011
Suitable for powders, solid specimen, creamy or semisolid substances, crystals and hygroscopic substances
HDPE
56mm
Ribbed
Videos
Documentation