missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ HDPE Containers with Screw Caps
Click to view available options
Capacity:
5mL
10mL
30mL
90mL
180mL
Description
- Ideal for storing mercury
- Leakproof
- Sturdy
- Heavy walled
- Suitable for foodstuff
Specifications
Capacity | 10mL |
Capacity (Metric) | 10 mL |
Diameter (Metric) Inner | 17.6mm |
For Use With (Application) | Foodstuff, Storing Mercury |
Includes | Screw Cap |
Material | LDPE |
Quantity | 10/Pk. |
Thickness (Metric) | 1.7 mm |
Type | Container |
Weight (Metric) | 13 g |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'