missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HDPE, Carboy
Closure Material: HDPE
Brand: Cole-Parmer™ 06032-20
Code : XX
Additional Details : Weight : 0.01000kg
Specifications
Carboy | |
9 L | |
13.5 in. | |
1 Each | |
Not Autoclavable |
HDPE | |
HDPE | |
Needle-type spigot | |
5-3/4in. |