Learn More
Nabertherm™ Hardening Furnace
The chamber furnaces are a perfect fit to withstand harsh use in the laboratory, e.g. when heat-treating metals, robust insulation with light refractory bricks is necessary. The furnaces can be extended with a variety of accessories.
Brand: Nabertherm™ N02R0NCNE
Code : NEW
Additional Details : Weight : 70.00000kg
Description
- Tmax: 1280°C
Specifications
C440 | |
1280°C | |
Minutes to Tmax: 120 | |
800 x 750 x 600 mm |
11 L | |
Tabletop | |
250 x 350 x 140 mm |