missing translation for 'onlineSavingsMsg'
Learn More

Brand™ HandyStep™ Electronic Repetitive Pipet

Provides fatigue-free dispensings in a variety of applications. BRAND™ HandyStep™ Electronic Repetitive Pipet with motorized design reduces hand strain and eliminates operator inconsistency.

Brand:  Brand™ 705000

550.98 GBP valid until 2019-02-28
Use promo code "13474" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.00000kg

Product Code. 10135651

  • £640.00 / Each


In Stock 13
Add to basket

Description

Description

Provides fatigue-free dispensings in a variety of applications. Motorized design reduces hand strain and eliminates operator inconsistency.
  • Automatic tip size recognition of the encoded BRAND PD-Tips which have the size encoded in their pistons.
  • After inserting the tip, the size is automatically recognized and displayed, making it easy to select the volume to be dispensed.
  • Open system will accept most third-party dispenser tips.
  • Continuously variable volume setting from 1 µl to 50 ml.
  • Provides three different functions: Dispensing, Automatic Dispensing and Pipetting.
  • In the automatic mode, the instrument uses its learn function to calculate the average time interval between your first three dispensing steps, and automatically continues to work at this rhythm.
  • The replaceable nickel-metal-hydride battery pack can be charged either inside or outside the instrument.
  • CE-marked according to IVD-Directive 98/79 EG.
Specifications

Specifications

Nickel-metal hydride
BRAND™ PD Tips and most third-party dispenser tips.
Charging dock and AC adapter
Europe (continent)
1 to 50mL
CE-marked according to IVD-Directive 98/79 EG.
50Hz
Plastic
230V
Videos
Special Offers

Special Offers

  • Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    : 13474

    2019-02-28

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/01/2019 and 28/02/2019. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions