missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Chemical™ Hand Sanitiser
Fisher Chemical Hand Sanitiser is a low viscosity WHO formulation containing 75% isopropanol.
£171.44
Specifications
Certifications/Compliance | Manufactured to a formulation recommended by WHO in accordance with an authorization granted by the UK HSE under the Critical Situation Permit issued by the UK under Article 55(1) of the EU Biocidal Products Regulation |
---|---|
Composition | IPA (75% v/v), Glycerol (1.45% v/v), Hydrogen Peroxide (0.125% v/v), Water (23.425% v/v, calculated) |
Product Type | Hand sanitiser |
Solution Type | 75% v/v isopropanol |
Type | Low viscosity |
Alert:
Use biocides safely. Always read the label and product information before use. Highly flammable liquid and vapour. Causes serious eye irritation. May cause drowsiness or dizziness.
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16604372
|
Fisher Chemical™
SP/3621/08 |
20 x 500 mL bottles |
£171.44
10 L |
|
|||||
Description
- Low viscosity WHO formulation
- Contains 75% isopropanol
- Available in two sizes for convenience - refillable 500 mL bottles for personal use or a 5 L container which can be used to refill bottles or apply directly onto hands
Specifications
Manufactured to a formulation recommended by WHO in accordance with an authorization granted by the UK HSE under the Critical Situation Permit issued by the UK under Article 55(1) of the EU Biocidal Products Regulation | |
Hand sanitiser | |
Low viscosity |
IPA (75% v/v), Glycerol (1.45% v/v), Hydrogen Peroxide (0.125% v/v), Water (23.425% v/v, calculated) | |
75% v/v isopropanol |