Lufft Mess und Regeltechnik™ Hand-Held Temperature/Humidity Measuring Device


Overview
Brand: Lufft Mess und Regeltechnik™

Manufacturer Part Number: 5700.00

HAND-HELD MEASURING DEVICE XC200 TEMP AND HUMIDITY

UNSPSC: 41110000

Code: NEW

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 15325562

Quantity Price
1 £ 201.3 / 1 unit
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

For Use With (Application) Statistical calculations MAX, MIN, HOLD, AVG, ACT,Temperature correction and humidity correction factors (offset)
Temperature (Metric) Operating -20 to 50°C
Humidity Range <90%
Model XC200