Lufft Mess und Regeltechnik™ Hand-Held Temperature/Humidity Measuring Device


Overview
Brand: Lufft Mess und Regeltechnik™

Manufacturer Part Number: 5725.00

UNSPSC: 41110000

Code: NEW

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 15305572

Quantity Price
1 £ 325.6 / 1 unit
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Temperature (Metric) Operating -20 to 50°C
Humidity Range <90%
For Use With (Application) Statistical calculations MAX, MIN, HOLD, AVG, ACT,Temperature correction and humidity correction factors (offset)
Model XC250 Pyrometer