missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP™-X400 Cation Exchange HPLC Columns
Analyze glyphosate and its metabolite in drinking water. The PRP-X400 provides unique hydrophilic interaction separations.
£987.00 - £1065.00
Specifications
Length (Metric) | 250 mm |
---|---|
Max. Pressure | 5000 psi |
Mobile Phase Compatibility | 0 to 100% Aqueous, organic modifier |
Particle Size | 7 μm |
pH | 1 to 13 |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
11598014
|
Hamilton™
79387 |
PEEK |
£1065.00
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
10645841
|
Hamilton™
79473 |
Stainless Steel (316) |
£987.00
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Description
Faster Separation
- Provides a fast separation for glyphosate and its metabolites
- Does not have to be heated to 65°C so column heater not needed for this method
- Does not require the use of methanol in the mobile phase
- Costs much less than other glyphosate columns
Product Features:
- One particle size: 7μm
- Three column internal diameters: 2.1 to 4.6mm
- Two column materials: 316 stainless steel and PEEK
- Analytical and semiprep/preparative guard columns
Use for EPA Method #547.
Specifications
250 mm | |
0 to 100% Aqueous, organic modifier | |
1 to 13 | |
PSDVB/Sulfonic Acid | |
Column |
5000 psi | |
7 μm | |
PRP-X400 | |
No |