missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP™-X400 Cation Exchange HPLC Columns
Analyze glyphosate and its metabolite in drinking water. The PRP-X400 provides unique hydrophilic interaction separations.
Brand: Hamilton™ 79473
Code : 16
Additional Details : Weight : 0.12000kg
Description
Faster Separation
- Provides a fast separation for glyphosate and its metabolites
- Does not have to be heated to 65°C so column heater not needed for this method
- Does not require the use of methanol in the mobile phase
- Costs much less than other glyphosate columns
Product Features:
- One particle size: 7μm
- Three column internal diameters: 2.1 to 4.6mm
- Two column materials: 316 stainless steel and PEEK
- Analytical and semiprep/preparative guard columns
Use for EPA Method #547.
Specifications
4.1 mm | |
5000 psi | |
7 μm | |
PRP-X400 | |
No | |
Column |
250 mm | |
0 to 100% Aqueous, organic modifier | |
1 to 13 | |
PSDVB/Sulfonic Acid | |
Stainless Steel (316) |