PRP™Series Guard Cartridge Replacement Cartridges

Replacement Cartridges for PRP-1, PRP-3, PRP-X100, PRP-X200, PRP-X300, PRP-X400

Overview
Brand: Hamilton

Manufacturer Part Number: 79449

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.04200kg



Product Code. 10665461

Quantity Price
1 £ 365.0 / Pack of 5
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 2.0mm
Material 316 Stainless Steel
For Use With Organic Acid analysis column
Particle Size 10μm
pH 1 to 13
Length (Metric) 25mm
Max. Pressure 5000psi

Stainless steel or PEEK replacement cartridges.