missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-1 Reversed Phase HPLC Columns, 10um Particle Size: PEEK
Stable alternative to C8 or C18 Columns
£636.00 - £864.00
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4.6 mm |
Flow Rate | 1.0 mL/min |
Max. Pressure | 5000 psi (345 bar) |
Mobile Phase Compatibility | pH 1 to 13, 0 to 100% aqueous, organic modifier |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Material | Price | Quantity & Availability | |||
10074672
|
Hamilton™
79381 |
4.6 mm | 250 mm | PEEK |
£864.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
11573504
|
Hamilton™
79351 |
4.6 mm | 150 mm | PEEK |
£636.00
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
Description
Wide pH Stability
- Stability from pH 1 to 13 allows for the analysis of samples at high pH (8-13) without the possibility of column degradation or loss of efficiency. An expanded pH range also allows samples to be chromatographed while ionized.
- Since PRP-1 is made entirely of poly(styrene-divinylbenzene), there are no silanol groups to cause sample loss, thus the recovery and quantitation of labile and reactive samples is enhanced.
- PRP-1 reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (i.e., quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-1 has no stationary phase coating.
- Columns are available prepacked and tested in a variety of sizes, varying from analytical to semi-prep and preparative scale. Consistent packing material allows linear method scale-up.
- PRP-1 columns are packed with a poly(styrene-divinylbenzene) material. This support is pressure stable up to 5,000psi, and cross-linked to prevent shrinkage or swelling (common in other polymeric columns). Since the support is entirely polymeric with no silica to deteriorate, column lifetime is longer for PRP-1 than silica C4, C8 or C18 columns.
- Particle size: 10μm
- Column internal diameters: 4.1, 4.6, 7 and 10mm
- Analytical and semipreparative guard columns
Specifications
Analytical Column | |
1.0 mL/min | |
pH 1 to 13, 0 to 100% aqueous, organic modifier | |
1 to 13 | |
5°C to 85°C | |
PRP-1 | |
Reversed Phase | |
PEEK |
4.6 mm | |
5000 psi (345 bar) | |
10 μm | |
100 Å | |
L21 | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase | |
Column |