missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ PerkinElmer AutoSystem and Clarus 500 GC Autosampler Syringes
Designed for use with Perkin Elmer Autosystem and Clarus 500 gas chromatography (GC) autosamplers
Brand: Hamilton™ 88040
Code : 13
Additional Details : Weight : 0.06800kg
Description
- Microliter syringe with a stainless steel plunger that is hand-fitted to the glass barrel and is designed for liquid sampling. Syringe has a cemented needle (N) termination. Available in 5 μL volume.
- Blunt needle point for use with HPLC injection valves and for sample pipetting
- Termination: cemented needle (N)
- For low volume syringes
- Needles are cemented into glass syringe barrel at point corresponding to zero graduation mark
- Dead volume is limited to internal volume of needle
- Not autoclavable
- Needle gauge determined by syringe volume and is not user-selectable
Specifications
Not Autoclavable | |
0.014 in. | |
0.17 mm | |
0.26 in. | |
6.6 mm | |
2.75 in. | |
69.9 mm | |
2000 psi | |
50°C | |
75 N | |
Ea. | |
Blunt | |
Cemented |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.0065 in. | |
0.018 in. | |
0.343 mm | |
0.46 mm | |
2.75 in. | |
Microliter Syringe | |
122°F | |
50°F | |
10°C | |
5 μL | |
PerkinElmer Autosystem and Clarus 500 GCs |